Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARUBA COMP DAC 2M 100G-CU PASSIVE

  • Mfr # QSFP-100G-PDAC2M-AU-AO

  • Zoro # G322442301


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6.60 ft
Connector Type on First End
QSFP28 Network
Features
Passive
American Wire Gauge
30 AWG
Data Transfer Rate
100-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-PDAC2M-AU-AO
Zoro #
G322442301
UPC #
199278097369
Country of Origin
Multiple

Dimensions

Cable Length
6.60 ft

Details

Connector Type on First End
QSFP28 Network
Features
Passive
American Wire Gauge
30 AWG
Item
Network Cable
Data Transfer Rate
100-Gbit/s
Connector Type on Second End
QSFP28 Network
Cable Type
DAC
Device Supported
Network Device
Standards
Trade Acts AgreementMSA (Multi-Source Agreement)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.