Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ASUS ADP-230GB COMP PWR ADPT 19.5V 230W

  • Mfr # ADP-230GB-AA

  • Zoro # G722442581


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Current
11.80 A
Height
3.5 in
Compatible Devices
Notebook
Width
3.5 in
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP-230GB-AA
Zoro #
G722442581
UPC #
199278093866
Country of Origin
China

Dimensions

Height
3.5 in
Width
3.5 in
Depth
7.5 in

Details

Maximum Output Current
11.80 A
Compatible Devices
Notebook
Maximum Output Power
230 W
Color
Black
Package Contents
Asus ADP-230GB Compatible 230W 19.5V at 11.8A Laptop Power Adapter and Cable1 x Power Cord
Item
Power Adapter
Output Voltage
19.5 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.