Zoro Homepage

ASUS CN62-G072U COMP PWR ADPT 19V 3.42A

  • Mfr # CN62-G072U-AA

  • Zoro # G510726794


product price: $39.79
/ea

Key Features

Brand Compatibility
Asus
Max. Output Power
65 W
Output Voltage
19V DC
Device Supported
Notebook
Includes
Power Adapter, Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN62-G072U-AA
Zoro #
G510726794
UPC #
195285392510
Country of Origin
China

Details

Brand Compatibility
Asus
Max. Output Power
65 W
Item
Power Adapter
Output Voltage
19V DC
Device Supported
Notebook
Includes
Power Adapter, Power Cord
Compatibility
Asus Notebooks
Max. Output Current
3.42 A
Color
Black
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.