At-2711Fx/Sc-001, &Nbsp;At-2711Fx/Sc-901

  • Mfr # AT-2711FX/SC-001-AO

  • Zoro # G0744017


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express x1
Device Supported
Server
Network Technology
100Base-FX
Mounting
Plug-in Card
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-2711FX/SC-001-AO
Zoro #
G0744017
UPC #
821455589465
Country of Origin
Unknown

Details

Item
Fast Ethernet Card
Host Interface
PCI Express x1
Device Supported
Server
Network Technology
100Base-FX
Mounting
Plug-in Card
Number of Ports
1
Number of SC Ports
1
Media Type Supported
Optical Fiber

Description

AddOn Allied Telesis AT-2711FX/SC-001 Comparable 100Mbs Single SC Port 2km MMF PCIe 2.0 x1 Network Interface Card - PCI Express 2.0 x1 - Intel 82574 - 1 Port(s) - 1 x SC Port(s) - Optical Fiber - Multi-mode - 100Base-FX - Plug-in Card

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.