
AVAGO ABCU-5730RZ COMPATIBLE TAA COMPLIANT 10/100/1000BASE-TX SFP TRANSCEI
Mfr # ABCU-5730RZ-AO
Zoro # G110768583
product price: $72.79
/eaKey Features
Features
Hot-swappable
Application
Data Networking
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABCU-5730RZ-AO
Zoro #
G110768583
UPC #
821456721871
Country of Origin
United States
Details
Features
Hot-swappable
Application
Data Networking
Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Twisted Pair
Max. Data Transfer Rate
1 Gbit/s
Connector Type
RJ-45
Max. Distance Supported
0.10 km
Interfaces/Ports Details
RJ-45 1000Base-TX Network
Network Technology
1000Base-TX
Green Environmental Attribute
Environmentally Friendly
Item
SFP Transceiver
Ethernet Technology
Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.