BLACKBOX COMPATIBLE TAA COMPLIANT 1000BASE-SX SFP TRANSCEIVER MMF, 850NM,

  • Mfr # LFP411-AO

  • Zoro # G310768642


product price: $51.49
/ea

Key Features

Max. Distance Supported
0.55 km
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM), Hot-swappable
Application
Optical Network
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP411-AO
Zoro #
G310768642
UPC #
821456484028
Country of Origin
Multiple

Details

Max. Distance Supported
0.55 km
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM), Hot-swappable
Application
Optical Network
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Number of Ports
1
Item
SFP Transceiver
Network Technology
1000Base-SX
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.