BROCADE COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF, 1310NM,

  • Mfr # 10G-SFPP-LR20-AO

  • Zoro # G510768633


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Cable Wavelength
0.1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G-SFPP-LR20-AO
Zoro #
G510768633
UPC #
195285233288
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Network Technology
10GBase-LR
Interfaces/Ports Details
LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Item
SFP+ Transceiver
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.