Zoro Homepage

BROCADE E1MG-T COMPATIBLE TAA COMPLIANT 10/100/1000BASE-TX SFP TRANSCEIVER

  • Mfr # E1MG-T-AO

  • Zoro # G910764969


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Network Technology
10/100/1000Base-TX
Application
Data Networking
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1MG-T-AO
Zoro #
G910764969
UPC #
195285343727
Country of Origin
Multiple

Details

Network Technology
10/100/1000Base-TX
Item
SFP (mini-GBIC) Module
Application
Data Networking
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Standards
TAA Compliant
Features
Hot-pluggable
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Number of Ports
1
Connector Type
RJ-45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.