
BROCADE FORMERLY 1G-SFP-TWX-010 TO JUNIPER NETWORKS EX-SFP-1GE-DAC-1M CO
Mfr # ADD-S1BRS1J-PDAC1M
Zoro # G710725900
product price:Â $62.95
/eaKey Features
Standards
MSA Compliant
Width
0.5 in
Height
0.5 in
Material
Copper
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-S1BRS1J-PDAC1M
Zoro #
G710725900
UPC #
195285459961
Country of Origin
United States
Dimensions
Width
0.5 in
Height
0.5 in
Length
39.4"
Depth
39.4 in
Details
Item
Network Cable
Standards
MSA Compliant
Material
Copper
Cable Type
Twinaxial
Connector Gender on First End
Male
Data Transfer Rate
1-Gbit/s
Connector Gender on Second End
Male
American Wire Gauge
30 AWG
Connector Type on First End
SFP Network - Male
Features
Passive
Connector Type on Second End
SFP Network - Male
Connector on Second End Details
1 x SFP Network - Male
Connector on First End Details
1 x SFP Network - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.