Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brocade (Formerly) 95Y0549 Comp Taa Sfp

  • Mfr # 95Y0549-AO

  • Zoro # G3536402


product price: $63.79
/ea

Key Features

Application
Data Networking
Number of Ports
1
Compatibility
MSA Complaint
Network Technology
10/100/1000Base-TX
Max. Data Transfer Rate
1 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95Y0549-AO
Zoro #
G3536402
UPC #
821455538197
Country of Origin
Unknown

Details

Application
Data Networking
Number of Ports
1
Compatibility
MSA Complaint
Network Technology
10/100/1000Base-TX
Max. Data Transfer Rate
1 Gbit/s
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX Network
Max. Distance Supported
328.08 ft
Item
SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.