BROCADE (FORMERLY) COMP AOC 4M 100G
- Mfr # 100G-QSFP-QSFP-AOC-0401-AO
- Zoro # G022445350
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP28 Network - Male
Standards
MSA Compliant
Cable Length
13.12 ft
For Use With
Network Device
End 1 Connection Type
QSFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100G-QSFP-QSFP-AOC-0401-AO
- Zoro #
- G022445350
- UPC #
- 195285673619
- Country of Origin
- Multiple
- End 2 Connection Type
- QSFP28 Network - Male
- Standards
- MSA Compliant
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network - Male
- Mode
- Multi Mode
Dimensions
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.