BROCADE FORMERLY COMPATIBLE TAA COMPLIANT 100GBASE-CU QSFP28 TO QSFP28 D
- Mfr # E100G-QSFP-QSFP-P-0301-AO
- Zoro # G110726514
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Overall Length
118.1 in
Standards
MSA Compliant
End 2 Connection Type
QSFP28 Network - Male
Jacket Material
Copper
End 1 Connection Type
QSFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E100G-QSFP-QSFP-P-0301-AO
- Zoro #
- G110726514
- UPC #
- 195285520302
- Country of Origin
- Multiple
- Standards
- MSA Compliant
- End 2 Connection Type
- QSFP28 Network - Male
- Jacket Material
- Copper
- End 1 Connection Type
- QSFP28 Network - Male
- Item
- Network Cable
Dimensions
- Overall Length
- 118.1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.