
BROCADE FORMERLY E1MG-LX-A COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVE
Mfr # E1MG-LX-A-AO
Zoro # G010768379
product price: $64.75
/eaKey Features
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1MG-LX-A-AO
Zoro #
G010768379
UPC #
195285035264
Country of Origin
United States
Details
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Application
Data Networking
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Standards
TAA Compliant
Connector Type
LC
Network Technology
1000Base-LX
Number of Ports
1
Fiber Optic Mode
Single-mode
Features
Hot-swappable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.