Zoro Homepage

BROCADE FORMERLY/CISCO COMP TAA 1G-TX

  • Mfr # SFP-1000BASE-T-BC-AO

  • Zoro # G310725805


product price: $70.99
/ea

Key Features

Connector Type
RJ-45
Width
0.6 in
Depth
2.2"
Height
0.4 in
Maximum Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1000BASE-T-BC-AO
Zoro #
G310725805
UPC #
195285630070
Country of Origin
Multiple

Dimensions

Width
0.6 in
Depth
2.2"
Height
0.4 in

Details

Item
SFP
Connector Type
RJ-45
Maximum Distance Supported
0.10 km
Interfaces/Ports Details
RJ-45 1000Base-TX Network
Maximum Operating Temperature
158°F (70°C)
Network Technology
1000Base-TX
Minimum Operating Temperature
32°F (0°C)
Maximum Data Transfer Rate
1-Gbit/s
Network Standard
1000Base-TX
Features
Digital Optical Monitoring (DOM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.