
BROCADE FORMERLY/CISCO COMP TAA 25G-LR
Mfr # SFP-25GBASE-LR-BC-AO
Zoro # G710725948
product price: $1,516.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Height
0.4 in
Width
0.6 in
Depth
2.2"
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-25GBASE-LR-BC-AO
Zoro #
G710725948
UPC #
195285715180
Country of Origin
Multiple
Dimensions
Height
0.4 in
Width
0.6 in
Depth
2.2"
Fiber Optic Cable Wavelength
1310 nm
Details
Item
SFP28
Connector Type
LC
Fiber Mode Supported
Single-mode
Network Technology
25GBase-LR
Maximum Operating Temperature
158°F (70°C)
Maximum Data Transfer Rate
25-Gbit/s
Interfaces/Ports Details
LC 25GBase-LR Network
Maximum Distance Supported
10 km
Minimum Operating Temperature
32°F (0°C)
Features
Digital Optical Monitoring (DOM)
Network Standard
25GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.