
BROCADE/JUNIPER COMP BX 10KM 1490/1310NM
Mfr # SFP-1G-BX-D-BJ-AO
Zoro # G910725397
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Depth
2.2"
Height
0.4 in
Width
0.6 in
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-1G-BX-D-BJ-AO
Zoro #
G910725397
UPC #
195285763488
Country of Origin
Multiple
Dimensions
Depth
2.2"
Height
0.4 in
Width
0.6 in
Fiber Optic Cable Wavelength
1310 nm, 1490 nm
Details
Item
SFP
Connector Type
LC
Fiber Mode Supported
Single-mode
Network Technology
1000Base-BX
Maximum Operating Temperature
158°F (70°C)
Maximum Data Transfer Rate
1-Gbit/s
Interfaces/Ports Details
LC 1000Base-BX Network
Minimum Operating Temperature
32°F (0°C)
Maximum Distance Supported
10 km
Network Standard
1000Base-BX
Features
Digital Optical Monitoring (DOM), Bi-Directional (BiDi)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.