
Calix 100-01660 Comp Taa Sfp Mmf Lc Xcvr
Mfr # 100-01660-AO
Zoro # G3538441
product price: $51.69
/eaKey Features
Application
Data Networking, Optical Network
Connector Type
LC
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-01660-AO
Zoro #
G3538441
UPC #
821455296776
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Connector Type
LC
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Number of Ports
1
Item
SFP (mini-GBIC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.