
Calix 100-01661 Comp Taa Sfp Rj-45 Xcvr
Mfr # 100-01661-AO
Zoro # G0919732
product price: $63.79
/eaKey Features
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Compatibility
MSA Compliant
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-01661-AO
Zoro #
G0919732
UPC #
821455296783
Country of Origin
Unknown
Details
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Connector Type
RJ-45
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Network Technology
1000Base-T
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.