Shop ADD-ON
See all product information
Create Account
CALIX COMPATIBLE TAA COMPLIANT 100GBASE-ZR4 QSFP28 TRANSCEIVER SMF, 1295N
- Mfr # QSFP28-100GB-ZR4-CX-AO
- Zoro # G910768677
product price:Â
$
14,026.99
/ea
Free Shipping & Returns
Key Features
Max. Data Transfer Rate
100 Gbit/s
Features
Digital Optical Monitoring (DOM)
Network Technology
100GBase-ZR4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28-100GB-ZR4-CX-AO
- Zoro #
- G910768677
- UPC #
- 195285646224
- Country of Origin
- Multiple
- Max. Data Transfer Rate
- 100 Gbit/s
- Features
- Digital Optical Monitoring (DOM)
- Network Technology
- 100GBase-ZR4
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Standards
- TAA Compliant
- Max. Distance Supported
- 80 km
- Ethernet Technology
- 100 Gigabit Ethernet
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC 100GBase-ZR4 Network
- Item
- QSFP28 Module
- Fiber Optic Mode
- Single-mode
- Application
- Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.