CALIX COMPATIBLE TAA COMPLIANT 10GBASE-BX XFP TRANSCEIVER SMF, 1270NMTX/1

  • Mfr # XFP-10G-BXU-60-CX-AO

  • Zoro # G010768645


product price:  $956.99
/ea
Free Shipping & Returns

Key Features

Features
Digital Optical Monitoring (DOM)
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10 Gbit/s
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-BX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XFP-10G-BXU-60-CX-AO
Zoro #
G010768645
UPC #
195285713353
Country of Origin
Multiple

Details

Features
Digital Optical Monitoring (DOM)
Ethernet Technology
10 Gigabit Ethernet
Item
XFP Module
Max. Data Transfer Rate
10 Gbit/s
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Application
Optical Network
Max. Distance Supported
60 km
Network Technology
10GBase-BX
Connector Type
LC
Standards
TAA Compliant
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Media Type Supported
Optical Fiber
Number of Ports
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.