Shop ADD-ON
See all product information
Create Account
CALIX COMPATIBLE TAA COMPLIANT 10GBASE-BX XFP TRANSCEIVER SMF, 1330NMTX/1
- Mfr # XFP-10G-BXD-60-CX-AO
- Zoro # G310768574
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring (DOM)
Number of Ports
1
Fiber Optic Mode
Single-mode
Max. Distance Supported
60 km
Application
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XFP-10G-BXD-60-CX-AO
- Zoro #
- G310768574
- UPC #
- 195285713391
- Country of Origin
- Multiple
- Features
- Digital Optical Monitoring (DOM)
- Number of Ports
- 1
- Fiber Optic Mode
- Single-mode
- Max. Distance Supported
- 60 km
- Application
- Optical Network
- Operating Temp. Range
- 32°F (0°C) to 32°F (0°C)
- Item
- XFP Module
- Max. Data Transfer Rate
- 10 Gbit/s
- Connector Type
- LC
- Interfaces/Ports Details
- (1) LC 10GBase-BX Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Standards
- TAA Compliant
- Network Technology
- 10GBase-BX
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.