CALIX COMPATIBLE TAA COMPLIANT 10GBASE-CWDM SFP+ TRANSCEIVER SMF, 1470NM,
- Mfr # SFP-10GB-CW-47-100-CX-AO
- Zoro # G410768559
product price:Â
$
2,550.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-CWDM Network
Compatibility
MSA Compliant
Max. Distance Supported
100 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-CW-47-100-CX-AO
- Zoro #
- G410768559
- UPC #
- 195285686510
- Country of Origin
- Multiple
- Connector Type
- LC
- Ethernet Technology
- 10 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 10GBase-CWDM Network
- Item
- SFP+ Module
- Compatibility
- MSA Compliant
- Max. Distance Supported
- 100 km
- Application
- Optical Network
- Number of Ports
- 1
- Max. Data Transfer Rate
- 10 Gbit/s
- Standards
- TAA Compliant
- Network Technology
- 10GBase-CWDM
- Fiber Optic Mode
- Single-mode
- Features
- Digital Optical Monitoring (DOM)
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.