Zoro Homepage

CAT5E UTP PUNCH DOWN KEYSTONE JACK DUAL IDC 90 DEGREE

  • Mfr # ADD-C5EUJK9D-BK

  • Zoro # G810727217


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Copper
Color
Black
Connector Type
RJ-45 Network - Female
Connector Details
(1) RJ-45 Network Female
Features
90° Angled Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C5EUJK9D-BK
Zoro #
G810727217
UPC #
195285065919
Country of Origin
China

Details

Item
Network Connector
Material
Copper
Color
Black
Connector Type
RJ-45 Network - Female
Connector Details
(1) RJ-45 Network Female
Features
90° Angled Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.