This item is Discontinued.

Add-On CAT6 RJ-45 FEMALE TO RJ-45 FEMALE INLINE COUPLER ADD-CAT6CPLR

CAT6 RJ-45 FEMALE TO RJ-45 FEMALE INLINE COUPLER (Discontinued)

  • Mfr # ADD-CAT6CPLR
  • Zoro # G610729169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-CAT6CPLR
Zoro #
G610729169
UPC #
821456522966
Country of Origin
China

Details

Item
Network Adapter
End 1 Gender
Female
End 1 Connection Type
(1) RJ-45 Network Female
End 2 Gender
Female
End 2 Connection Type
(1) RJ-45 Network Female
Cable Jacket Material
Polyvinyl Chloride (PVC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.