CAT6 UTP RJ-45 TO RJ-45 INLINE COUPLER
- Mfr # ADD-C6UCP-BK
- Zoro # G310726888
product price:Â
$
11.25
/ea
Sold in multiples of 2 for
$22.50
Key Features
End 1 Gender
Female
End 1 Connection Type
(1) RJ-45 Network Female
End 2 Gender
Female
End 2 Connection Type
(1) RJ-45 Network Female
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-C6UCP-BK
- Zoro #
- G310726888
- UPC #
- 195285065766
- Country of Origin
- China
- Item
- Network Adapter
- End 1 Gender
- Female
- End 1 Connection Type
- (1) RJ-45 Network Female
- End 2 Gender
- Female
- End 2 Connection Type
- (1) RJ-45 Network Female
- Cable Jacket Color
- Black
- Cable Jacket Material
- Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.