
Ciena 160-9103-900 Comp Taa Sfp+ Lc Xcvr
Mfr # 160-9103-900-AO
Zoro # G3480938
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160-9103-900-AO
Zoro #
G3480938
UPC #
821455469897
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Number of Ports
1
Compatibility
MSA Compliant
Max. Data Transfer Rate
10 Gbit/s
Media Type Supported
Optical Fiber
Max. Distance Supported
32808.40 ft
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Item
SFP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.