CIENA 160-9320-900 COMPATIBLE TAA COMPLIANT 100GBASE-ER4 CFP2 TRANSCEIVER

  • Mfr # 160-9320-900-AO

  • Zoro # G910768639


product price:  $35,517.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Optical Network
Features
Hot-swappable
Connector Type
LC
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-9320-900-AO
Zoro #
G910768639
UPC #
821456131724
Country of Origin
United States

Details

Standards
TAA Compliant
Application
Optical Network
Features
Hot-swappable
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Item
CFP2 Module
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 100GBase-ER4 Network
Network Technology
100GBase-ER4
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.