This item is Discontinued.

Add-On CIENA 160-9401-900-I-LR4-20 COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 T 160-9401-900-I-LR4-20-AO

This item is Discontinued.

Add-On

CIENA 160-9401-900-I-LR4-20 COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 T (Discontinued)

Mfr # 160-9401-900-I-LR4-20-AO
Zoro # G710726051
UPC # 195285200488
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160-9401-900-I-LR4-20-AO
Zoro #
G710726051
UPC #
195285200488
Country of Origin
United States

Dimensions

Bandwidth
100 Gbps
Width
0.8 in
Height
0.4 in
Depth
4.9 in
Fiber Optic Cable Wavelength
0.1 mil

Details

Item
QSFP28 Module
Single Mode/Multi-Mode
Single Mode
Features
Digital Optical Monitoring (DOM); Environmentally Friendly
Application
Optical Network, Data Networking
Temp. Range
-40 to 185°F
Connector Type
LC
Max. Distance - Fiber Optic Cable
20 km
Network Technology
100GBase-LR4
Interfaces/Ports
LC 100GBase-LR4 Network
Ethernet Technology
100 Gigabit Ethernet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.