
CIENA 160-9460-005 COMP AOC 5M 112G
Mfr # 160-9460-005-AO
Zoro # G810729914
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
AOC Technology
Connector on First End Details
1 x QSFP28 Network - Male
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160-9460-005-AO
Zoro #
G810729914
UPC #
821455872536
Country of Origin
Multiple
Dimensions
Cable Length
16.40 ft
Core/Cladding Diameter
50/125 µm
Details
Item
Network Cable
Standards
TAA Compliant
Features
AOC Technology
Connector on First End Details
1 x QSFP28 Network - Male
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Data Transfer Rate
112-Gbit/s
Connector on Second End Details
1 x QSFP28 Network - Male
Device Supported
Network Device
Cable Type
Fiber Optic
Jacket Type
LSZH
Connector Type on First End
QSFP28 Network - Male
Connector Gender on First End
Male
Fiber Optic Cable Core/Cladding Specification
50/125 µm
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Connector Type on Second End
QSFP28 Network - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.