
CIENA COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF, 1310NM, 2
Mfr # SFP-10GBASE-LR-20-I-CN-AO
Zoro # G010768683
product price:Â $464.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Features
Hot-pluggable
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10GBASE-LR-20-I-CN-AO
Zoro #
G010768683
UPC #
195285599391
Country of Origin
Multiple
Details
Media Type Supported
Optical Fiber
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Features
Hot-pluggable
Connector Type
LC
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Network Technology
Fiber Channel
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Number of Ports
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.