Zoro Homepage

Ciena Xcvr-000G85 Comp Taa Sfp Lc Xcvr

  • Mfr # XCVR-000G85-AO

  • Zoro # G3566301


product price: $46.15
/ea

Key Features

Application
Data Networking, Optical Network
Max. Data Transfer Rate
1 Gbit/s
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCVR-000G85-AO
Zoro #
G3566301
UPC #
821455473238
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Max. Data Transfer Rate
1 Gbit/s
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Distance Supported
1804.46 ft
Network Technology
1000Base-SX
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.