
Ciena Xcvr-080Y55 Comp Taa Sfp Lc Xcvr
Mfr # XCVR-080Y55-AO
Zoro # G3511519
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Network Technology
1000Base-ZX
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCVR-080Y55-AO
Zoro #
G3511519
UPC #
821455473443
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Network Technology
1000Base-ZX
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Max. Data Transfer Rate
1 Gbit/s
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-ZX Network
Max. Distance Supported
229658.79 ft
Ethernet Technology
Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.