
CIENA XCVR-A02F31 COMPATIBLE TAA COMPLIANT 100BASE-FX SFP TRANSCEIVER MMF
Mfr # XCVR-A02F31-AO
Zoro # G610768663
product price: $64.75
/eaKey Features
Interfaces/Ports Details
(1) LC 100Base-FX Network
Media Type Supported
Optical Fiber
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCVR-A02F31-AO
Zoro #
G610768663
UPC #
195285025944
Country of Origin
Multiple
Details
Interfaces/Ports Details
(1) LC 100Base-FX Network
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP Module
Operating Temp. Range
32°F (0°C) to 32°F (0°C)
Application
Optical Network
Connector Type
LC
Ethernet Technology
Fast Ethernet
Standards
TAA Compliant
Network Technology
100Base-FX
Fiber Optic Mode
Multi-mode
Max. Distance Supported
2 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.