Zoro Homepage

Ciena Xcvr-S10V31 Comp Taa Sfp+ Lc Xcvr

  • Mfr # XCVR-S10V31-AO

  • Zoro # G3558260


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LRL Network
Max. Data Transfer Rate
10 Gbit/s
Network Technology
10GBase-LRL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCVR-S10V31-AO
Zoro #
G3558260
UPC #
821455473849
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Item
SFP
Interfaces/Ports Details
(1) LC 10GBase-LRL Network
Max. Data Transfer Rate
10 Gbit/s
Network Technology
10GBase-LRL
Compatibility
MSA Compliant
Connector Type
LC
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Distance Supported
3280.84 ft
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.