CISCO AND F5 NETWORKS COMPATIBLE TAA COMPLIANT 1000BASE-TX SFP TRANSCEIVER

  • Mfr # SFP-1000BASE-T-CIF5-I-AO

  • Zoro # G710768693


product price:  $65.55
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Max. Distance Supported
0.10 km
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1000BASE-T-CIF5-I-AO
Zoro #
G710768693
UPC #
821456259749
Country of Origin
United States

Details

Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Item
SFP Module
Max. Distance Supported
0.10 km
Connector Type
RJ-45
Number of Ports
1
Application
Data Networking
Standards
TAA Compliant
Network Technology
1000Base-TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.