CISCO AND JUNIPER NETWORKS COMPATIBLE 100GBASE-DWDM 100GHZ PAM4 SINGLE LAM

  • Mfr # QSFP-100GB-DW32-CJ-AO

  • Zoro # G210728944


product price:  $10,340.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Height
0.4 in
Width
0.8 in
Depth
4.9"
Maximum Operating Temperature
158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100GB-DW32-CJ-AO
Zoro #
G210728944
UPC #
195285611246
Country of Origin
Multiple

Dimensions

Height
0.4 in
Width
0.8 in
Depth
4.9"
Fiber Optic Cable Wavelength
1551.72 nm

Details

Item
QSFP28
Connector Type
LC
Maximum Operating Temperature
158°F (70°C)
Fiber Mode Supported
Single-mode
Network Technology
100GBase-DWDM
Interfaces/Ports Details
LC 100GBase-DWDM Network
Maximum Data Transfer Rate
100-Gbit/s
Maximum Distance Supported
80 km
Minimum Operating Temperature
32°F (0°C)
Network Standard
100GBase-DWDM
Features
Digital Optical Monitoring (DOM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.