CISCO AND JUNIPER NETWORKS COMPATIBLE TAA 100GBASE-DWDM QSFP28 TRANSCEIVER

  • Mfr # QSFP-100GB-DW35-CJ-AO

  • Zoro # G210768674


product price:  $9,563.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
158°F
Maximum Distance Supported
80 km
Network Technology
100GBase-DWDM
Fiber Mode Supported
Single-mode
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100GB-DW35-CJ-AO
Zoro #
G210768674
UPC #
195285611673
Country of Origin
Multiple

Dimensions

Width
0.8 in
Fiber Optic Cable Wavelength
1549.32 nm
Depth
4.9 in
Height
0.4 in

Details

Maximum Operating Temperature
158°F
Maximum Distance Supported
80 km
Network Technology
100GBase-DWDM
Fiber Mode Supported
Single-mode
Minimum Operating Temperature
32°F
Interfaces/Ports Details
LC 100GBase-DWDM Network
Maximum Data Transfer Rate
100 Gbit/s
Connector Type
LC
Features
Digital Optical Monitoring (DOM)
Item
QSFP28 Module
Application
Data Networking, Optical Network
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.