Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CISCO AND JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 1000BASE-TX SFP TRANSC

  • Mfr # SFP-1000BASE-T-CJ-AO

  • Zoro # G910765096


product price: $70.89
/ea

Key Features

Network Technology
1000Base-TX
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1000BASE-T-CJ-AO
Zoro #
G910765096
UPC #
821456773405
Country of Origin
United States

Details

Network Technology
1000Base-TX
Interfaces/Ports Details
(1) RJ-45 1000Base-TX LAN
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
RJ-45
Item
SFP (mini-GBIC) Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.