CISCO COMP SFP RJ-45 10G-TX 30M CU

  • Mfr # SFP-10G-T-V3-AO

  • Zoro # G910729418


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-T-V3-AO
Zoro #
G910729418
UPC #
195285022875
Country of Origin
Multiple

Details

Item
SFP+ Transceiver
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) RJ-45 10GBase-X Network
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10 Gbit/s
Max. Distance Supported
0.03 km
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Network Standard
10/100/1000Base-TX, 10GBase-X
Maximum Distance Supported
0.03 km

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.