
CISCO COMPARABLE 1000BASE-EX SFP TRANSCEIVER SMF, 1310NM, 60KM, LC
Mfr # GLC-LH-SM-60KM-AO
Zoro # G210768582
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Width
0.6 in
Interfaces/Ports Details
LC 1000Base-LX Network
Depth
2.2 in
Network Technology
1000Base-LX
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-LH-SM-60KM-AO
Zoro #
G210768582
UPC #
821455822906
Country of Origin
China
Dimensions
Width
0.6 in
Depth
2.2 in
Height
0.4 in
Details
Interfaces/Ports Details
LC 1000Base-LX Network
Network Technology
1000Base-LX
Connector Type
LC
Item
SFP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.