CISCO COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVER SMF, 1310NM, 1

  • Mfr # GLC-LH-SMD-I-AO

  • Zoro # G610764979


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Standards
TAA Compliant
Connector Type
LC
Network Technology
1000Base-LX
Interfaces/Ports Details
LC 1000Base-LX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-LH-SMD-I-AO
Zoro #
G610764979
UPC #
195285242280
Country of Origin
United States

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Number of Ports
1
Standards
TAA Compliant
Connector Type
LC
Network Technology
1000Base-LX
Interfaces/Ports Details
LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Application
Optical Network
Max. Distance Supported
10 km
Max. Data Transfer Rate
1 Gbit/s
Item
SFP Module
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.