CISCO COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSCEIVER SMF, 1310NM, 1

  • Mfr # GLC-LX-SMD-RGD-AO

  • Zoro # G910768622


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-LX-SMD-RGD-AO
Zoro #
G910768622
UPC #
195285457929
Country of Origin
Multiple

Details

Connector Type
LC
Number of Ports
1
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Item
SFP Module
Network Technology
1000Base-LX
Features
Digital Optical Monitoring (DOM)
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
10 km
Standards
TAA Compliant
Max. Data Transfer Rate
1 Gbit/s
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.