CISCO COMPATIBLE TAA COMPLIANT 100GBASE-BX CWDM4 QSFP28 TRANSCEIVER SMF,

  • Mfr # Q28-100G-CWDM4-BX-C-AO

  • Zoro # G110768552


product price:  $2,231.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q28-100G-CWDM4-BX-C-AO
Zoro #
G110768552
UPC #
195285630810
Country of Origin
Multiple

Details

Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Application
Optical Network
Network Technology
100GBase-CWDM4
Number of Ports
1
Connector Type
LC
Item
QSFP28 Module
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.