
CISCO COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 TRANSCEIVER SMF, 1295N
Mfr # QSFP-100G-LR4-AO
Zoro # G710768617
product price:Â $627.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Network Technology
100GBase-LR4
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFP-100G-LR4-AO
Zoro #
G710768617
UPC #
195285068057
Country of Origin
United States
Details
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Network Technology
100GBase-LR4
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Standards
TAA Compliant
Item
QSFP28 Module
Ethernet Technology
100 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.