
CISCO COMPATIBLE TAA COMPLIANT 100GBASE-SR BX QSFP28 TRANSCEIVER MMF, 844
Mfr # QSFP-100GBASE-SR-BD-C-AO
Zoro # G910768462
product price: $1,150.99
/ea
Free Shipping & Returns
Key Features
Network Technology
100GBase-SR BX
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100GBASE-SR-BD-C-AO
Zoro #
G910768462
UPC #
195285574473
Country of Origin
Multiple
Details
Network Technology
100GBase-SR BX
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Connector Type
LC
Item
QSFP28 Module
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR BX Network
Features
Hot-pluggable
Media Type Supported
Optical Fiber
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.