CISCO COMPATIBLE TAA COMPLIANT 100GBASE/OTU4-ER4L QSFP28 DUAL-RATE TRANSCE

  • Mfr # QSFP28-OTU4-ER4L-C-AO

  • Zoro # G010768621


product price:  $15,301.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 100GBase-ER4L Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Features
Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP28-OTU4-ER4L-C-AO
Zoro #
G010768621
UPC #
195285525741
Country of Origin
Multiple

Details

Interfaces/Ports Details
(1) LC 100GBase-ER4L Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Features
Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-ER4L
Connector Type
LC
Application
Optical Network
Standards
TAA Compliant
Item
QSFP28 Module
Number of Ports
1
Fiber Optic Mode
Single-mode

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.