
CISCO COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER SMF, 1310NM, 2
Mfr # SFP-10G-LR20-AO
Zoro # G110768705
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
LC 10GBase-LR Network
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-10G-LR20-AO
Zoro #
G110768705
UPC #
821456257707
Country of Origin
Multiple
Details
Connector Type
LC
Item
SFP+ Transceiver
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
LC 10GBase-LR Network
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Max. Distance Supported
20 km
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Features
Digital Optical Monitoring (DOM)
Max. Data Transfer Rate
10 Gbit/s
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.