
CISCO COMPATIBLE TAA COMPLIANT 10GBASE-TX SFP+ TRANSCEIVER COPPER, 70M, R
Mfr # SFP-10GBASE-T-80M-CI-AO
Zoro # G210768629
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Compatibility
MSA Compliant
Features
Hot-swappable
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-10GBASE-T-80M-CI-AO
Zoro #
G210768629
UPC #
195285507693
Country of Origin
Multiple
Details
Number of Ports
1
Interfaces/Ports Details
(1) RJ-45 10GBase-TX LAN
Compatibility
MSA Compliant
Features
Hot-swappable
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Network Technology
10GBase-TX
Standards
TAA Compliant
Media Type Supported
Twisted Pair
Item
SFP+ Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.