
Cisco Cwdm-Sfp-1570 Comp Taa Sfp Lc Xcvr
Mfr # CWDM-SFP-1570-40K-AO
Zoro # G3572111
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Fiber Optic Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWDM-SFP-1570-40K-AO
Zoro #
G3572111
UPC #
821455648070
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Fiber Optic Mode
Single-mode
Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-CWDM
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.