
Cisco Ds-Sfp-Fc16G-Sw Comp Taa Sfp+ Lc
Mfr # DS-SFP-FC16G-SW-AO
Zoro # G3523656
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Connector Type
LC
Interfaces/Ports Details
(1) LC Fiber Channel Network
Ethernet Technology
16 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-SFP-FC16G-SW-AO
Zoro #
G3523656
UPC #
821455460238
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Connector Type
LC
Interfaces/Ports Details
(1) LC Fiber Channel Network
Ethernet Technology
16 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
16 Gbit/s
Number of Ports
1
Item
SFP
Network Technology
Fiber Channel
Media Type Supported
Optical Fiber
Max. Distance Supported
984.25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.